Velcro Companies 176780 VELCRO® Brand ONE-WRAP® Reusable Strap, 3/4 in. W x 600 ft. L, Black | Graybar Store
     
Velcro Companies - VELCRO® Brand ONE-WRAP® Reusable Strap, 3/4 in. W x 600 ft. L, Black - 176780
+ / - Hover over image to Zoom
Other Views

    VELCRO® Brand ONE-WRAP® Reusable Strap, 3/4 in. W x 600 ft. L, Black

    Manufacturer: Velcro Companies
    Manufacturer #: 176780
    SKU: 25079632
    $186.22
    Checking Pricing
         
    Quick Order:Y
    Dimensions:3/4 in. W x 200 ft. L
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Velcro Companies
    • Manufacturer # 176780
    • Color Black
    • Dimensions 3/4 in. W x 200 ft. L
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    VELCRO® Brand ONE-WRAP® Black Self Engaging Fastener, 3/4 in. W x 200 ft. L Per Roll.
    VELCRO® Brand ONE-WRAP® self-gripping fasteners are available as a lineal tape or in a variety of pre-cut straps. The fasteners are great for electrical and network color-coding.