Phoenix Contact 1755833 Printed-Circuit Board Connector, Header Type, Push-In Connection, 320V, 12A, 12-Position, 5.08 mm Pitch, Green | Graybar Store
     
Phoenix Contact - Printed-Circuit Board Connector, Header Type, Push-In Connection, 320V, 12A, 12-Position, 5.08 mm Pitch, Green - 1755833
+ / - Hover over image to Zoom
Other Views

    Printed-Circuit Board Connector, Header Type, Push-In Connection, 320V, 12A, 12-Position, 5.08 mm Pitch, Green

    Manufacturer: Phoenix Contact
    Manufacturer #: 1755833
    SKU: 22083414
    $3.55
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    No. of Positions:12
    Rated Current:12A
    Rated Voltage:320V
    Pitch (Spacing):5.08 mm
    Width:62.96 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1755833
    • Color Green
    • Type Header
    • UNSPSC 39121400
    • Connection Type Push In
    • No. of Positions 12
    • Width 62.96 mm
    • ECCN EAR99
    • Country of Origin CN - China
    • Pitch (Spacing) 5.08 mm
    • Rated Current 12A
    • Rated Voltage 320V
    Product Overview:
    Header, nominal current: 12 A, rated voltage (III/2): 320 V, number of positions: 12, pitch: 5.08 mm, Color: green, contact surface: Tin, mounting: Wave soldering