Phoenix Contact 1751668 Printed-Circuit Board Connector, Plug Type, Push-In Connection, 320V, 12A, 6-Position, 5 mm Pitch, Lt. Grey | Graybar Store
     
Phoenix Contact - Printed-Circuit Board Connector, Plug Type, Push-In Connection, 320V, 12A, 6-Position, 5 mm Pitch, Lt. Grey - 1751668
+ / - Hover over image to Zoom
Other Views

    Printed-Circuit Board Connector, Plug Type, Push-In Connection, 320V, 12A, 6-Position, 5 mm Pitch, Lt. Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 1751668
    SKU: 25725428
    $6.68
    Checking Pricing
         
    No. of Positions:6
    Color:Light Grey
    Quick Order:Y
    Contact Type:Female
    AWG Range:24 - 12
    Rated Current:12A
    Rated Voltage:320V
    Pitch (Spacing):5.0 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1751668
    • Color Light Grey
    • Type Plug
    • Connection Type Push In
    • Height 15 mm
    • No. of Positions 6
    • ECCN EAR99
    • Country of Origin DE - Germany
    • Pitch (Spacing) 5.0 mm
    • Contact Type Female
    • AWG Range 24 - 12
    • Rated Current 12A
    • Rated Voltage 320V
    Product Overview: