Crouse Hinds (Eaton) 1747 Clamp-Type Connector, Malleable Iron, Flexible Metallic Conduit, 90°, Insulated Throat, 4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Clamp-Type Connector, Malleable Iron, Flexible Metallic Conduit, 90°, Insulated Throat, 4 in. - 1747
+ / - Hover over image to Zoom
Other Views

    Clamp-Type Connector, Malleable Iron, Flexible Metallic Conduit, 90°, Insulated Throat, 4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 1747
    SKU: 91026967
    $1,336.90
    Checking Pricing
         
    Size:4 in.
    Additional Features:Cable Opening Size 4-19/32 In, Weight 1460 Lb per 100
    Standard:UL, CUL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 1747
    • Size 4 in.
    • Type Clamp-Type
    • UNSPSC 39121311
    • Additional Features Cable Opening Size 4-19/32 In, Weight 1460 Lb per 100
    • Bend (Degree) 90
    • Connection Type Clamp
    • Finish Zinc Plated Finish
    • Materials Malleable Iron
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With Flexible Metallic Conduit
    • Standard UL, CUL
    • SKU Spec Sheet
      1747 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Malleable iron 90° connector for 4 inch flexible metallic conduit. Connector has an insulated throat.