Crouse Hinds (Eaton) 1737 Clamp-Type Connector, Malleable Iron, Flexible Metallic Conduit, 45°, Insulated Throat, 3/4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Clamp-Type Connector, Malleable Iron, Flexible Metallic Conduit, 45°, Insulated Throat, 3/4 in. - 1737
+ / - Hover over image to Zoom
Other Views

    Clamp-Type Connector, Malleable Iron, Flexible Metallic Conduit, 45°, Insulated Throat, 3/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 1737
    SKU: 91026970
    $28.77
    Checking Pricing
         
    Additional Features:Cable Opening Size 1-1/8 In, Weight 24 Lb per 100
    Material:Malleable Iron
    Standard:UL, CUL
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 1737
    • Size 3/4 in.
    • Application Flexible Metal Conduit
    • Type Clamp, 45 Deg
    • UNSPSC 39121311
    • Additional Features Cable Opening Size 1-1/8 In, Weight 24 Lb per 100
    Product Overview:
    3/4 AC AND FMC 45 CONNECT INSULATED