Phoenix Contact 1731831 PCB Terminal Block, Screw Connection, 400V, 13.5A, 26-16 AWG, 15.24mm W, Green | Graybar Store
     
Phoenix Contact - PCB Terminal Block, Screw Connection, 400V, 13.5A, 26-16 AWG, 15.24mm W, Green - 1731831
+ / - Hover over image to Zoom
Other Views

    PCB Terminal Block, Screw Connection, 400V, 13.5A, 26-16 AWG, 15.24mm W, Green

    Manufacturer: Phoenix Contact
    Manufacturer #: 1731831
    SKU: 25668771
    $2.01
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    Width (mm):15.24 mm
    AWG Range:26 - 16
    Mounting Type:Wave Soldering
    Rated Current:13.5A
    Rated Voltage:400V
    No. of Connections:3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1731831
    • Color Green
    • Type PCB
    • Connection Type Screw
    • Mounting Type Wave Soldering
    • Width (mm) 15.24 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    • No. of Connections 3
    • AWG Range 26 - 16
    • Rated Current 13.5A
    • Rated Voltage 400V
    Product Overview: