Bussmann (Eaton) 170N3437 170N Series Fast Acting High Speed Fuse, Ceramic Body, 65A, 660V | Graybar Store
     
Bussmann (Eaton) - 170N Series Fast Acting High Speed Fuse, Ceramic Body, 65A, 660V - 170N3437
+ / - Hover over image to Zoom
Other Views

    170N Series Fast Acting High Speed Fuse, Ceramic Body, 65A, 660V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 170N3437
    SKU: 99846041
    $131.61
    Checking Pricing
         
    Amps:65A
    Standard:Contact factory
    Voltage Rating:660V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 170N3437
    • UNSPSC 39121628
    • Amps 65A
    • Fuse Type Fast Acting High Speed Fuse
    • Voltage Rating 660V
    • Standard Contact factory
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    FUSE 65A 660V 0000FU/65 GR
    FUSE 65A 660V 0000FU/65 GR