Bussmann (Eaton) 170M5198 Square Body DIN 43 653 High Speed Fuse With Type T Indicator For Microswitch, 800A, 1250V/1300V (IEC/UL) | Graybar Store
     
Bussmann (Eaton) - Square Body DIN 43 653 High Speed Fuse With Type T Indicator For Microswitch, 800A, 1250V/1300V (IEC/UL) - 170M5198
+ / - Hover over image to Zoom
Other Views

    Square Body DIN 43 653 High Speed Fuse With Type T Indicator For Microswitch, 800A, 1250V/1300V (IEC/UL)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 170M5198
    SKU: 22051107
    $734.82
    Checking Pricing
         
    Quick Order:Y
    Amps:800A
    Voltage Rating:1250V/1300V (IEC/UL)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 170M5198
    • Mounting Style Stud-Mount
    • UNSPSC 39121628
    • Amps 800A
    • Fuse Type Square Body High Speed
    • Voltage Rating 1250V/1300V (IEC/UL)
    • ECCN EAR99
    Product Overview:
    Square body DIN 43 653 stud mount 800A 1250V/1300V (IEC/UL) high speed fuse with TN/110 Type T indicator for Microswitch.
    • Excellent DC Performance
    • Low Arc Voltage and Low Energy Let-Through l2t
    • Low Watts Loss
    • Superior Cycling Capability