Bussmann (Eaton) 170M4186 Square Body DIN 43 620 Class gR Full Range High Speed Fuse, 400A, 690V (IEC) | Graybar Store
     
Bussmann (Eaton) - Square Body DIN 43 620 Class gR Full Range High Speed Fuse, 400A, 690V (IEC) - 170M4186
+ / - Hover over image to Zoom
Other Views

    Square Body DIN 43 620 Class gR Full Range High Speed Fuse, 400A, 690V (IEC)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 170M4186
    SKU: 25319136
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Amps:400A
    Voltage Rating:690V (IEC)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 170M4186
    • UNSPSC 39121628
    • Amps 400A
    • Fuse Type Square Body Full Range High Speed Fuse
    • Voltage Rating 690V (IEC)
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    Square Body DIN 43 620 Class gR Full Range High Speed Fuse, 400A, 690V (IEC)