Bussmann (Eaton) 170M3623 Square Body US-Style High Speed Fuse FU Without Indicator, 630A, 690V/700V (IEC/UL) | Graybar Store
     
Bussmann (Eaton) - Square Body US-Style High Speed Fuse FU Without Indicator, 630A, 690V/700V (IEC/UL) - 170M3623
+ / - Hover over image to Zoom
Other Views

    Square Body US-Style High Speed Fuse FU Without Indicator, 630A, 690V/700V (IEC/UL)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 170M3623
    SKU: 97228965
    $254.78
    Checking Pricing
         
    Additional Features:Low Arc Voltage, Excellent DC Performance, Superior Cycling Capability, Designated Size 1
    Amps:630A
    Standard:UL, CSA, CE, IEC 60269
    Voltage Rating:690V/700V (IEC/UL)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 170M3623
    • UNSPSC 39121628
    • Additional Features Low Arc Voltage, Excellent DC Performance, Superior Cycling Capability, Designated Size 1
    • Amps 630A
    • Fuse Type Square Body High Speed Fuse
    • Voltage Rating 690V/700V (IEC/UL)
    • Standard UL, CSA, CE, IEC 60269
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Square Body US-Style High Speed Fuse FU Without Indicator, 630A, 690V/700V (IEC/UL)
    • Excellent DC Performance
    • Low Arc Voltage and Low Energy Let-Through l2t
    • Low Watts Loss
    • Superior Cycling Capability