Bussmann (Eaton) 170M3465 Square Body Flush End Contact High Speed Fuse With Type K Indicator For Microswitch, 200A, 690V/700V (IEC/UL) | Graybar Store
     
Bussmann (Eaton) - Square Body Flush End Contact High Speed Fuse With Type K Indicator For Microswitch, 200A, 690V/700V (IEC/UL) - 170M3465
+ / - Hover over image to Zoom
Other Views

    Square Body Flush End Contact High Speed Fuse With Type K Indicator For Microswitch, 200A, 690V/700V (IEC/UL)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 170M3465
    SKU: 94048013
    $224.66
    Checking Pricing
         
    Amps:200A
    Voltage Rating:690V/700V (IEC/UL)
    Additional Features:Low Arc Voltage, Excellent DC Performance, Superior Cycling Capability, Designated Size 1
    Standard:UL, CSA, CE, IEC 60269
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 170M3465
    • UNSPSC 39121628
    • Additional Features Low Arc Voltage, Excellent DC Performance, Superior Cycling Capability, Designated Size 1
    • Amps 200A
    • Fuse Type Square Body Flush End Contact High Speed Fuse
    • Voltage Rating 690V/700V (IEC/UL)
    • Standard UL, CSA, CE, IEC 60269
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    Square body flush end contact 200A 690V/700V (IEC/UL) high speed fuse with BKN Type K indicator for Microswitch.
    200AMP 700V HIGH SPEED FUSE