Bussmann (Eaton) 170M3264 Square Body DIN 43 653 Stud-Mount High Speed Fuse With Type K Indication, 160A, 690V/700V (IEC/UL) | Graybar Store
     
Bussmann (Eaton) - Square Body DIN 43 653 Stud-Mount High Speed Fuse With Type K Indication, 160A, 690V/700V (IEC/UL) - 170M3264
+ / - Hover over image to Zoom
Other Views

    Square Body DIN 43 653 Stud-Mount High Speed Fuse With Type K Indication, 160A, 690V/700V (IEC/UL)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 170M3264
    SKU: 25791302
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Amps:160A
    Voltage Rating:690V/700V (IEC/UL)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 170M3264
    • UNSPSC 39121628
    • Amps 160A
    • Fuse Type Square Body High Speed Stud Mount Fuse
    • Voltage Rating 690V/700V (IEC/UL)
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    FUSE 160A 690V 1KN/110 AR UC