Bussmann (Eaton) 170M1363 Square Body DIN 43 653 High Speed Fuse With Visual Indicator, 40A, 690V/700V (IEC/UL) | Graybar Store
     
Bussmann (Eaton) - Square Body DIN 43 653 High Speed Fuse With Visual Indicator, 40A, 690V/700V (IEC/UL) - 170M1363
+ / - Hover over image to Zoom
Other Views

    Square Body DIN 43 653 High Speed Fuse With Visual Indicator, 40A, 690V/700V (IEC/UL)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 170M1363
    SKU: 25238886
    $81.70
    Checking Pricing
         
    Amps:40A
    Voltage Rating:690V/700V (IEC/UL)
    Additional Features:Low Arc Voltage, Excellent DC Performance, Superior Cycling Capability, Designated Size 000
    Standard:UL, CSA, CE, IEC 60269
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 170M1363
    • Mounting Style Stud Mount
    • UNSPSC 39121628
    • Additional Features Low Arc Voltage, Excellent DC Performance, Superior Cycling Capability, Designated Size 000
    • Amps 40A
    • Fuse Type High Speed
    • Voltage Rating 690V/700V (IEC/UL)
    • Standard UL, CSA, CE, IEC 60269
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Square body DIN 43 653 stud mount 40A 690V/700V (IEC/UL) high speed fuse
    • Excellent DC Performance
    • Low Arc Voltage and Low Energy Let-Through l2t
    • Low Watts Loss
    • Superior Cycling Capability