Bussmann (Eaton) 170H1007 Fuse Base, 400A, 1000V | Graybar Store
     
Bussmann (Eaton) - Fuse Base, 400A, 1000V - 170H1007
+ / - Hover over image to Zoom
Other Views

    Fuse Base, 400A, 1000V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 170H1007
    SKU: 99945103
    $69.10
    Checking Pricing
         
    Amps:400A
    Voltage Rating:1000 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 170H1007
    • UNSPSC 39121628
    • Amps 400A
    • Accessory Type Fuse Base
    • Voltage Rating 1000 V
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    400AMP 1000V FUSE BASE
    400AMP 1000V FUSE BASE