Phoenix Contact 1705469 PCB Terminal Block, Screw Connection, 400V, 20A, 26-14 AWG, 10.16mm W, Green | Graybar Store
     
Phoenix Contact - PCB Terminal Block, Screw Connection, 400V, 20A, 26-14 AWG, 10.16mm W, Green - 1705469
+ / - Hover over image to Zoom
Other Views

    PCB Terminal Block, Screw Connection, 400V, 20A, 26-14 AWG, 10.16mm W, Green

    Manufacturer: Phoenix Contact
    Manufacturer #: 1705469
    SKU: 22086173
    $1.73
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    Width (mm):10.16 mm
    AWG Range:26 - 14
    Mounting Type:Wave Soldering
    Rated Current:20A
    Rated Voltage:400V
    No. of Connections:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1705469
    • Color Green
    • Type PCB
    • UNSPSC 39121410
    • Connection Type Screw
    • Mounting Type Wave Soldering
    • Width (mm) 10.16 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 2
    • AWG Range 26 - 14
    • Rated Current 20A
    • Rated Voltage 400V
    Product Overview: