Shat-R-Shield 17015S Fluorescent Lamp, T8, G13 Base, 18 in., F15T8 CW (PK X 24), 15W, 825 lm Initial Lumens, 9000 Rated Life Hrs., 4200K | Graybar Store
     
Shat-R-Shield - Fluorescent Lamp, T8, G13 Base, 18 in., F15T8 CW (PK X 24), 15W, 825 lm Initial Lumens, 9000 Rated Life Hrs., 4200K - 17015S
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, T8, G13 Base, 18 in., F15T8 CW (PK X 24), 15W, 825 lm Initial Lumens, 9000 Rated Life Hrs., 4200K

    Manufacturer: Shat-R-Shield
    Manufacturer #: 17015S
    SKU: 25854536
    $14.82
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:F15T8 CW (PK X 24)
    Wattage:15 W
    Initial Lumens:825 lm
    Rated Life (Hour):9000
    Color Temperature (Kelvin):4200
    Color:Cool White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Shat-R-Shield
    • Manufacturer # 17015S
    • Color Cool White
    • UNSPSC 39101605
    • Alternate Manufacturer Part No. F15T8 CW (PK X 24)
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4200
    • Initial Lumens 825 lm
    • Length (Inch) 18
    • Rated Life (Hour) 9000
    • Wattage 15 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fluorescent Lamp, T8, G13, 18 in, F15T8 CW (PK X 24), 15 W, 825 lm, 9000 h, 4200 K, Cool White