Bridgeport Fittings 170-G Grounding Locknut, Zinc Die Cast, 4 in. | Graybar Store
     
Bridgeport Fittings - Grounding Locknut, Zinc Die Cast, 4 in. - 170-G
+ / - Hover over image to Zoom
Other Views

    Grounding Locknut, Zinc Die Cast, 4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 170-G
    SKU: 25844028
    $52.00
    Checking Pricing
         
    Additional Features:Grounding locknuts provide a secure connection to the enclosure, and 3 tapped holes for proper placement of the ground lug.
    Color:Grey
    Lug Capacity:6 to 3/0 AWG
    Standard:Listed ETL Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 170-G
    • Color Grey
    • Type Locknut
    • UNSPSC 39121311
    • Additional Features Grounding locknuts provide a secure connection to the enclosure, and 3 tapped holes for proper placement of the ground lug.
    • Lug Capacity 6 to 3/0 AWG
    • Materials Zinc Die Cast, Tin Plated Aluminum
    • Standard Listed ETL Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3
    • SKU Spec Sheet
      170-G Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Locknut, Grounding, Zinc Die Cast, Size 4 Inch, 3/0-6 Lug
    Used in place where a grounding bushing and locknut, for bonding connectors inside the box. Perfect for tight locations or fittings with shorter locknut threads. ETL Listed for use with all Bridgeport Fittings connectors.