Protective Industrial Products 170-00-11/10 Glove, Yellow, Natural Rubber, Rubber Insulating Glove, 10, Rolled Cuff | Graybar Store
     
Protective Industrial Products - Glove, Yellow, Natural Rubber, Rubber Insulating Glove, 10, Rolled Cuff - 170-00-11/10
+ / - Hover over image to Zoom
Other Views

    Glove, Yellow, Natural Rubber, Rubber Insulating Glove, 10, Rolled Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 170-00-11/10
    SKU: 25472005
    $77.03
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Glove Material Type:Natural Rubber
    Size:10
    Style:Rolled Cuff
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 170-00-11/10
    • Color Yellow
    • Size 10
    • Style Rolled Cuff
    • Application Electrical Contractors, Hybrid Automotive Repair/Service/Hybrid Automobile Manufacturing, Industrial Plant Maintenance, Power Generation, Utility
    • Glove Material Type Natural Rubber
    • Glove Type Rubber Insulating Glove
    • ECCN EAR99
    • Country of Origin MY - Malaysia
    Product Overview:
    NOVAX® Class 00 Rubber Insulating Glove with Straight Cuff - 11
    Contoured shape reduces hand fatigue;Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability;Silicone free;Individually numbered for traceability and stamped with factory manufacturing date;Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection