Armorcast A6001640PCX18 Enclosure Base, Polymer Concrete, 17 x 30 x 18 in. | Graybar Store
     
Armorcast - Enclosure Base, Polymer Concrete, 17 x 30 x 18 in. - A6001640PCX18
+ / - Hover over image to Zoom
Other Views

    Enclosure Base, Polymer Concrete, 17 x 30 x 18 in.

    Manufacturer: Armorcast
    Manufacturer #: A6001640PCX18
    SKU: 25001425
    $0.00
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):17 x 30 in.
    Additional Features:Box Only
    Depth:18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Armorcast
    • Manufacturer # A6001640PCX18
    • Type Enclosure Base
    • UNSPSC 39121336
    • Additional Features Box Only
    • Depth 18 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 17 x 30 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Polymer concrete box is 17 W x 30 L x 18 inch D. Box has 10K/20K load rating and is ANSI tier 22.