Hubbell Power Systems PG1730HA0046 17 x 30 Traffic Signal Quazite® PG Style Heavy Duty Polymer Concrete Cover | Graybar Store
     
Hubbell Power Systems - 17 x 30 Traffic Signal Quazite® PG Style Heavy Duty Polymer Concrete Cover - PG1730HA0046
+ / - Hover over image to Zoom
Other Views

    17 x 30 Traffic Signal Quazite® PG Style Heavy Duty Polymer Concrete Cover

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1730HA0046
    SKU: 25272132
    $234.49
    Checking Pricing
         
    Logo:Traffic Signal
    Nominal Opening Dimensions (Inches):17 x 30 in.
    Standard:ANSI /SCTE 77 2010
    Depth:2 in.
    Length:30.5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1730HA0046
    • Logo Traffic Signal
    • Application C&I, Water, Communications, Electric Utility
    • Type PG Style
    • UNSPSC 39121302
    • Brand Quazite®
    • Depth 2 in.
    • Length 30.5
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 17 x 30 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    Product Overview:
    Cover with Traffic Signal logo is 17 W x 30 L x 2 inch D. PG style underground enclosure cover has 2 bolts.