Hubbell Power Systems PG1730HA0044 17 x 30 Traffic Quazite® PG Style Heavy Duty Polymer Concrete Cover | Graybar Store
     
Hubbell Power Systems - 17 x 30 Traffic Quazite® PG Style Heavy Duty Polymer Concrete Cover - PG1730HA0044
+ / - Hover over image to Zoom
Other Views

    17 x 30 Traffic Quazite® PG Style Heavy Duty Polymer Concrete Cover

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1730HA0044
    SKU: 99968897
    $201.77
    Checking Pricing
         
    Depth (Inches):2 in.
    Logo:TRAFFIC
    Nominal Opening Dimensions (Inches):17 x 30 in.
    Standard:ANSI /SCTE 77 2010
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1730HA0044
    • Logo TRAFFIC
    • Application C&I, Water, Communications, Electric Utility
    • UNSPSC 39121302
    • Brand Quazite
    • Depth (Inches) 2 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 17 x 30 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Cover with Traffic logo is 17 W x 30 L x 2 inch D. PG style underground enclosure cover has 2 bolts.