Hubbell Power Systems PG1730EA08 Quazite® PG Style Extension, Open Bottom, Polymer Concrete, 17 x 30 x 8 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PG Style Extension, Open Bottom, Polymer Concrete, 17 x 30 x 8 in. - PG1730EA08
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Extension, Open Bottom, Polymer Concrete, 17 x 30 x 8 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1730EA08
    SKU: 88320806
    $200.99
    Checking Pricing
         
    Depth (Inches):8 in.
    Nominal Opening Dimensions (Inches):17 x 30 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1730EA08
    • Application C&I, Water, Communications, Electric Utility
    • Type Polymer Concrete Box/Cover
    • UNSPSC 39121336
    • Brand Quazite
    • Depth (Inches) 8 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 17 x 30 in.
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Quazite® PG style extension is 8 inches deep and used with a 17 x 30 inch enclosure. Extension has an open bottom and is constructed of polymer concrete.