Hubbell Power Systems PG1730HA0009 Quazite® Polymer Concrete Heavy-Duty Cover, PG Style, (2) Bolts, 30-1/2 L x 17-1/2 W x 2 in. T | Graybar Store
     
Hubbell Power Systems - Quazite® Polymer Concrete Heavy-Duty Cover, PG Style, (2) Bolts, 30-1/2 L x 17-1/2 W x 2 in. T - PG1730HA0009
+ / - Hover over image to Zoom
Other Views

    Quazite® Polymer Concrete Heavy-Duty Cover, PG Style, (2) Bolts, 30-1/2 L x 17-1/2 W x 2 in. T

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1730HA0009
    SKU: 89005005
    $218.22
    Checking Pricing
    Items sold in feet or each.
         
    Logo:Blank
    Nominal Opening Dimensions (Inches):17 x 30 in.
    Standard:ANSI /SCTE 77 2010
    Depth:2 in.
    Length:30.5 in.
    Brand or Series:Quazite®
    Material:Polymer Concrete
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1730HA0009
    • Logo Blank
    • Application C&I, Water, Communications, Electric Utility
    • Type PG Style
    • UNSPSC 39121336
    • Brand or Series Quazite®
    • Depth 2 in.
    • Length 30.5 in.
    • Nominal Opening Dimensions (Inches) 17 x 30 in.
    • Material Polymer Concrete
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    Product Overview:
    Blank heavy-duty cover is 30-1/2 L x 17-1/2 W x 2 inch thick. PG style underground enclosure cover attaches with 2 bolts.
    Cover is tier 15 with a design load of 15,000 and a test load of 22,500.