Hubbell Power Systems PG1730HG0017 17 x 30 Electric Quazite® PG Style Heavy Duty Polymer Concrete Cover with Gasket | Graybar Store
     
Hubbell Power Systems - 17 x 30 Electric Quazite® PG Style Heavy Duty Polymer Concrete Cover with Gasket - PG1730HG0017
+ / - Hover over image to Zoom
Other Views

    17 x 30 Electric Quazite® PG Style Heavy Duty Polymer Concrete Cover with Gasket

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1730HG0017
    SKU: 25438596
    $235.42
    Checking Pricing
         
    Depth (Inches):2 in.
    Logo:ELECTRIC
    Nominal Opening Dimensions (Inches):17 x 30 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1730HG0017
    • Logo ELECTRIC
    • Brand Quazite
    • Depth (Inches) 2 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 17 x 30 in.
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Cover with Electric logo is 17 W x 30 L x 3 inch D. HG style heavy duty underground enclosure cover includes a grommet package.
    Cover is tier 15 with a design load of 15000 and a test load of 22500.