Hubbell Power Systems PG1730HA0017 Quazite® PG Style Heavy Duty Polymer Concrete Cover 17 x 30., Electric | Graybar Store
     
Hubbell Power Systems - Quazite® PG Style Heavy Duty Polymer Concrete Cover 17 x 30., Electric - PG1730HA0017
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Heavy Duty Polymer Concrete Cover 17 x 30., Electric

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1730HA0017
    SKU: 93166589
    $212.26
    Checking Pricing
         
    Depth (Inches):2 in.
    Logo:ELECTRIC
    Nominal Opening Dimensions (Inches):17 x 30 in.
    Standard:ANSI /SCTE 77 2010
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1730HA0017
    • Logo ELECTRIC
    • Application C&I, Water, Communications, Electric Utility
    • UNSPSC 39121302
    • Brand Quazite®
    • Depth (Inches) 2 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 17 x 30 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    Product Overview:
    Cover with Electric logo is 17 W x 30 L x 2 inch D. PG style underground enclosure cover has 2 bolts.