Hubbell Power Systems PC1730CA0017 Quazite® Polymer Concrete Cover, PC Style, (2) Bolts, 31-1/4 L x 18-1/4 W x 3/4 in. T, ELECTRIC Logo | Graybar Store
     
Hubbell Power Systems - Quazite® Polymer Concrete Cover, PC Style, (2) Bolts, 31-1/4 L x 18-1/4 W x 3/4 in. T, ELECTRIC Logo - PC1730CA0017
+ / - Hover over image to Zoom
Other Views

    Quazite® Polymer Concrete Cover, PC Style, (2) Bolts, 31-1/4 L x 18-1/4 W x 3/4 in. T, ELECTRIC Logo

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC1730CA0017
    SKU: 90000257
    $117.79
    Checking Pricing
         
    Logo:Electric
    Nominal Opening Dimensions (Inches):17 x 30 in.
    Standard:ANSI /SCTE 77 2010
    Depth:0.75 in.
    Length:31.25
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC1730CA0017
    • Logo Electric
    • Application C&I, Water, Communications, Electric Utility
    • Type PC Style
    • UNSPSC 39121302
    • Brand Quazite®
    • Depth 0.75 in.
    • Length 31.25
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 17 x 30 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    Product Overview:
    Cover with ELECTRIC logo is 18-1/4 W x 31-1/4 L x 3/4 inch thick. PC style underground enclosure cover has 2 bolts.
    Cover is tier 5 with a design load of 5000 and a test load of 7500.