Hubbell Power Systems PG1730HH0012 17 x 30 Communications Quazite® PG Style Polymer Concrete Extra Heavy Duty Cover | Graybar Store
     
Hubbell Power Systems - 17 x 30 Communications Quazite® PG Style Polymer Concrete Extra Heavy Duty Cover - PG1730HH0012
+ / - Hover over image to Zoom
Other Views

    17 x 30 Communications Quazite® PG Style Polymer Concrete Extra Heavy Duty Cover

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1730HH0012
    SKU: 25640235
    $302.80
    Checking Pricing
         
    Depth (Inches):2 in.
    Logo:COMMUNICATIONS
    Nominal Opening Dimensions (Inches):17 x 30 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1730HH0012
    • Logo COMMUNICATIONS
    • Application C&I, Water, Communications, Electric Utility
    • Brand Quazite
    • Depth (Inches) 2 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 17 x 30 in.
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Extra heavy duty cover with Communications logo is 17 W x 30 L x 2 inch D. PG style underground enclosure cover has 2 bolts.
    Cover is tier 22 with a design load of 22500 and a test load of 33750.