Hubbell Power Systems PG1730HA0012 Quazite® PG Style Heavy Duty Polymer Concrete Cover, 17 x 30 in., Communications | Graybar Store
     
Hubbell Power Systems - Quazite®  PG Style Heavy Duty Polymer Concrete Cover, 17 x 30 in., Communications - PG1730HA0012
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Heavy Duty Polymer Concrete Cover, 17 x 30 in., Communications

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1730HA0012
    SKU: 99534598
    $212.16
    Checking Pricing
         
    Depth (Inches):2 in.
    Logo:COMMUNICATIONS
    Nominal Opening Dimensions (Inches):17 x 30 in.
    Standard:ANSI /SCTE 77 2010
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1730HA0012
    • Logo COMMUNICATIONS
    • Application C&I, Water, Communications, Electric Utility
    • Brand Quazite
    • Depth (Inches) 2 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 17 x 30 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Cover with COMMUNICATIONS logo is 17 W x 30 L x 2 inch D. PG style underground enclosure cover has 2 bolts.