Crouse Hinds (Eaton) 16DC Conduit Locknut, Zinc Die Cast, Rigid/IMC Conduit, 2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Conduit Locknut, Zinc Die Cast, Rigid/IMC Conduit, 2 in. - 16DC
+ / - Hover over image to Zoom
Other Views

    Conduit Locknut, Zinc Die Cast, Rigid/IMC Conduit, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 16DC
    SKU: 25364294
    $4.09
    Checking Pricing
         
    Standard:UL, CUL
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 16DC
    • Size 2 in.
    • Application Rigid/IMC Conduit
    • Type Locknut
    • UNSPSC 39131707
    Product Overview:
    Conduit locknut is used with 2 inch rigid or IMC conduit. Locknut is zinc die cast.