Greenlee 168Q Quick Change, 3/4 in. | Graybar Store
Greenlee - Quick Change, 3/4 in. - 168Q
+ / - Hover over image to Zoom
Other Views

    Quick Change, 3/4 in.

    Manufacturer: Greenlee
    Manufacturer #: 168Q
    SKU: 25196667
    Checking Pricing
    Hole Diameter (Inches):3/4 in.
    Operating Force:100 lb. Pulling Force
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 168Q
    • Application For Pulling Wire, Cable Or Fish Tape Through Walls
    • Type Quick Change
    • UNSPSC 41113600
    • Hole Diameter (Inches) 3/4 in.
    • Operating Force 100 lb. Pulling Force
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Flexible shaft allows easy access to difficult and tight areas. Convenient 1/4 IN quick connect receiver accepts most standard quick change accessories. Multiple extensions can beeasily joined to create the perfect length for any job.