Phoenix Contact 1689899 D-SUB Contact Insert, Shell Size 3, 25 Signal Contacts, Pin, Straight, Fixing With 3mm Hole | Graybar Store
     
Phoenix Contact - D-SUB Contact Insert, Shell Size 3, 25 Signal Contacts, Pin, Straight, Fixing With 3mm Hole - 1689899
+ / - Hover over image to Zoom
Other Views

    D-SUB Contact Insert, Shell Size 3, 25 Signal Contacts, Pin, Straight, Fixing With 3mm Hole

    Manufacturer: Phoenix Contact
    Manufacturer #: 1689899
    SKU: 25701347
    $14.85
    Checking Pricing
         
    Mount Type:Hole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1689899
    • Type 25
    • Mount Type Hole
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    D-SUB contact insert, shell size 3, with 25 signal contacts, type of contact pin, with solder cup, straight, fixing with a 3 mm hole, for panel mounting frame and sleeve housing VS-25-...