Phoenix Contact 1689080 RJ45 Panel Mounting Frame, Grey | Graybar Store
     
Phoenix Contact - RJ45 Panel Mounting Frame, Grey - 1689080
+ / - Hover over image to Zoom
Other Views

    RJ45 Panel Mounting Frame, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 1689080
    SKU: 25092023
    $5.23
    Checking Pricing
         
    Color:gray
    Material:Plastic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1689080
    • Color gray
    • Type RJ45, IP67, version 6
    • UNSPSC 39121700
    • Material Plastic
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    RJ45 panel mounting frame, IP67, for modular socket inserts (Keystone), for square panel cutout, with grommet, without mounting screws, color: gray