Phoenix Contact 1688803 D-SUB Contact Insert, Shell Size 1, 9 Signal Contacts | Graybar Store
     
Phoenix Contact - D-SUB Contact Insert, Shell Size 1, 9 Signal Contacts - 1688803
+ / - Hover over image to Zoom
Other Views

    D-SUB Contact Insert, Shell Size 1, 9 Signal Contacts

    Manufacturer: Phoenix Contact
    Manufacturer #: 1688803
    SKU: 25701346
    $7.03
    Checking Pricing
         
    Mount Type:Hole Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1688803
    • Type 09
    • Mount Type Hole Mount
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    D-SUB contact insert, shell size 1, with nine signal contacts, type of contact socket, with solder cup, straight, fixing with a 3 mm hole, for panel mounting frame and sleeve housing VS-09-...