Bussmann (Eaton) 16591-3 Power Terminal Block, 400A, 600V, Connector to Stud, 3-Pole | Graybar Store
     
Bussmann (Eaton) - Power Terminal Block, 400A, 600V, Connector to Stud, 3-Pole - 16591-3
+ / - Hover over image to Zoom
Other Views

    Power Terminal Block, 400A, 600V, Connector to Stud, 3-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 16591-3
    SKU: 97227832
    $259.53
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Barrier
    Amperage Rating:400 Amp
    Color:Black
    Length:8.48 in.
    Voltage Rating:600 Vac, 600 Vdc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 16591-3
    • Color Black
    • UNSPSC 39121629
    • Additional Features Barrier
    • Amperage Rating 400 Amp
    • Length 8.48 in.
    • Materials Molded Thermoplastic Base, Tin Plated Aluminum Connector
    • Voltage Rating 600 Vac, 600 Vdc
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    400A 600V Connector to Stud 3 Pole Power Terminal Block