Crouse Hinds (Eaton) 1656US American Made Compression Connector, Zinc Plated Steel, EMT Conduit, Insulated Throat, 2-1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - American Made Compression Connector, Zinc Plated Steel, EMT Conduit, Insulated Throat, 2-1/2 in. - 1656US
+ / - Hover over image to Zoom
Other Views

    American Made Compression Connector, Zinc Plated Steel, EMT Conduit, Insulated Throat, 2-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 1656US
    SKU: 25257121
    $113.13
    Checking Pricing
         
    Size:2-1/2 in.
    Additional Features:Concrete Tight, Weight 242 Lb per 100
    Standard:UL, CUL, UL (CANADA AND US)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 1656US
    • Size 2-1/2 in.
    • UNSPSC 39121434
    • Additional Features Concrete Tight, Weight 242 Lb per 100
    • Materials Zinc Plated Steel
    • Throat Type Insulated
    • For Use With EMT Conduit
    • Standard UL, CUL, UL (CANADA AND US)
    • SKU Spec Sheet
      1656US Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Compression connector for 2-1/2 inch EMT and has an insulated throat. Connector is zinc plated steel. Connector is made in the USA.