Phoenix Contact 1656990 Cat 5e RJ-45 Connector, Grey | Graybar Store
     
Phoenix Contact - Cat 5e RJ-45 Connector, Grey - 1656990
+ / - Hover over image to Zoom
Other Views

    Cat 5e RJ-45 Connector, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 1656990
    SKU: 25135477
    $42.64
    Checking Pricing
         
    Color:traffic grey A RAL 7042
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1656990
    • Color traffic grey A RAL 7042
    • Type RJ45, IP67, version 6
    • UNSPSC 39121444
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    RJ45 connector, degree of protection: IP67, number of positions: 8, CAT5 (IEC 11801:2002), material: PA, connection method: IDC fast connection, connection cross section: AWG 26-23, cable outlet: straight, color: traffic grey A RAL 7042