Klein Tools 1656-20 Chicago® Grip, Bare Cables 0.2 to 0.4 in. | Graybar Store
     
Klein Tools - Chicago® Grip, Bare Cables 0.2 to 0.4 in. - 1656-20
+ / - Hover over image to Zoom
Other Views

    Chicago® Grip, Bare Cables 0.2 to 0.4 in.

    Manufacturer: Klein Tools
    Manufacturer #: 1656-20
    SKU: 88152509
    $181.60
    Checking Pricing
         
    Capacity:0.20 to 0.40 in. and 4500 lb.
    Wire Size:0.20" to 0.40" (5.08 to 10.16 mm)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 1656-20
    • Application Bare ACSR, Aluminum and Stranded-Copper Cables
    • UNSPSC 46182308
    • Brand Chicago Grip
    Product Overview:
    Chicago® Grip for Bare Cables .2" to .4"
    Klein Tools 1656 Series Chicago Grips have a round, smooth inside jaw contour making it perfect for work with stranded copper cables. These smooth jaws grip with maximum contact and are less likely to cause cable deformation. All Klein grips are manufactured from custom drop-forged steel that is machined and heat treated for excellent durability. Each grip is individually hand inspected and actuated for proper function. Grips are also rigorously tested and pulled to rated load to ensure the highest quality and reliability.