Phoenix Contact 1655690 D-SUB 25 Sleeve Housing, Straight, ABS, Housing Size 3, Bare Metallic | Graybar Store
     
Phoenix Contact - D-SUB 25 Sleeve Housing, Straight, ABS, Housing Size 3, Bare Metallic - 1655690
+ / - Hover over image to Zoom
Other Views

    D-SUB 25 Sleeve Housing, Straight, ABS, Housing Size 3, Bare Metallic

    Manufacturer: Phoenix Contact
    Manufacturer #: 1655690
    SKU: 25701344
    $12.44
    Checking Pricing
         
    Color:Bare metallic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1655690
    • Color Bare metallic
    • Type D-SUB 25
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    D-SUB sleeve housings, type: D-SUB 25, degree of protection: IP20, material: ABS, cable outlet: straight, size of housing: 3, color: Bare metallic