Crouse Hinds (Eaton) 1652RTUS American Made Compression Connector, Raintight, Zinc Plated Steel, EMT Conduit, Insulated Throat, 1 in. | Graybar Store
     
Crouse Hinds (Eaton) - American Made Compression Connector, Raintight, Zinc Plated Steel, EMT Conduit, Insulated Throat, 1 in. - 1652RTUS
+ / - Hover over image to Zoom
Other Views

    American Made Compression Connector, Raintight, Zinc Plated Steel, EMT Conduit, Insulated Throat, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 1652RTUS
    SKU: 25683089
    $11.44
    Checking Pricing
         
    Additional Features:PRODUCT OF USA
    Color:STEEL
    Standard:UL, Raintight Listed
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 1652RTUS
    • Color STEEL
    • Size 1 in.
    • Application OUTDOOR
    • UNSPSC 39121434
    • Additional Features PRODUCT OF USA
    Product Overview:
    Compression connector for 1 inch EMT and has an insulated throat. Raintight connector is zinc plated steel and made in the USA.