Bussmann (Eaton) 16528-3 Power Distribution Block, 600V, 840A, 3-Pole | Graybar Store
     
Bussmann (Eaton) - Power Distribution Block, 600V, 840A, 3-Pole - 16528-3
+ / - Hover over image to Zoom
Other Views

    Power Distribution Block, 600V, 840A, 3-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 16528-3
    SKU: 92060951
    $238.37
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Standard
    Amperage Rating:840 Amp
    Color:Black
    Length:8.48 in.
    Voltage Rating:600 Vac, 600 Vdc
    Material:Molded Thermoplastic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 16528-3
    • Color Black
    • UNSPSC 39121629
    • Additional Features Standard
    • Amperage Rating 840 Amp
    • Length 8.48 in.
    • Material Molded Thermoplastic
    • Voltage Rating 600 Vac, 600 Vdc
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    840A 600V Distribution 3 Pole Power Terminal Block