Bussmann (Eaton) 16500-1 Splicer Block, 600V, 620A, 1-Pole | Graybar Store
     
Bussmann (Eaton) - Splicer Block, 600V, 620A, 1-Pole - 16500-1
+ / - Hover over image to Zoom
Other Views

    Splicer Block, 600V, 620A, 1-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 16500-1
    SKU: 97227824
    $195.80
    Checking Pricing
         
    Additional Features:Barrier
    Amperage Rating:620 Amp
    Color:Black
    Length:3.10 in.
    Voltage Rating:600 Vac, 600 Vdc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 16500-1
    • Color Black
    • UNSPSC 39121629
    • Additional Features Barrier
    • Amperage Rating 620 Amp
    • Length 3.10 in.
    • Materials Molded Thermoplastic Base, Tin Plated Aluminum Connector
    • Voltage Rating 600 Vac, 600 Vdc
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    620A 600V Splicer 1 Pole Power Terminal Block