Phoenix Contact 1648173 Contact Insert, 10, 20 to 14 AWG | Graybar Store
     
Phoenix Contact - Contact Insert, 10, 20 to 14 AWG - 1648173
+ / - Hover over image to Zoom
Other Views

    Contact Insert, 10, 20 to 14 AWG

    Manufacturer: Phoenix Contact
    Manufacturer #: 1648173
    SKU: 25620829
    $16.13
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Contacts:10
    Use With:HEAVYCON
    Wire Size:20 to 14 AWG
    Alternate Manufacturer Part No.:HC-B 10-I-UT-M
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1648173
    • UNSPSC 39121522
    • Alternate Manufacturer Part No. HC-B 10-I-UT-M
    • Wire Size 20 to 14 AWG
    • Use With HEAVYCON
    • ECCN EAR99
    • Country of Origin CN - China
    • No. of Contacts 10
    Product Overview:
    Contact Insert, 10, HEAVYCON, 20-14 AWG