Ergodyne 16454 Glove, Black, Chloroprene Rubber, Anti-Vibration Glove, Large, Elastic Cuff | Graybar Store
     
Ergodyne - Glove, Black, Chloroprene Rubber, Anti-Vibration Glove, Large, Elastic Cuff - 16454
+ / - Hover over image to Zoom
Other Views

    Glove, Black, Chloroprene Rubber, Anti-Vibration Glove, Large, Elastic Cuff

    Manufacturer: Ergodyne
    Manufacturer #: 16454
    SKU: 25388380
    $28.94
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Glove Material Type:Chloroprene Rubber
    Size:Large
    Style:Elastic Cuff
    Glove Type:Anti-Vibration Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ergodyne
    • Manufacturer # 16454
    • Color Black
    • Size Large
    • Style Elastic Cuff
    • Application Assembly/Fabrication, Deburring, Demolition, Drilling/Mining, Heavy Construction, Oil & Gas Refining, Riveting, Sanding
    • Glove Material Type Chloroprene Rubber
    • Glove Type Anti-Vibration Glove
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    ProFlex® 9000 Certified Lightweight Anti-Vibration Glove
    ANSI S2.73/ISO 10819-certified AV protection;Unique chloroprene rubber palm pad;Breathable 7-gauge cotton/nylon seamless knit;Comfortable, flexible pre-curved design;Elastic cuff for secure fit;EN 388: X243