Bussmann (Eaton) 16390-3 Power Block, 250 A, 600 V, 3-Pole | Graybar Store
     
Bussmann (Eaton) - Power Block, 250 A, 600 V, 3-Pole - 16390-3
+ / - Hover over image to Zoom
Other Views

    Power Block, 250 A, 600 V, 3-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 16390-3
    SKU: 96045573
    $169.64
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amps:250A
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 16390-3
    • Voltage (Volts) 600
    • UNSPSC 39121629
    • Amps 250A
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Power Block, 250 A, 600 V, 3-Pole