Molex 1635-12B HAZARDOUS-DUTY HANDLAMP 50 FT WITHIN-LIN | Graybar Store
     
Molex - HAZARDOUS-DUTY HANDLAMP 50 FT WITHIN-LIN - 1635-12B
+ / - Hover over image to Zoom
Other Views

    HAZARDOUS-DUTY HANDLAMP 50 FT WITHIN-LIN

    Manufacturer: Molex
    Manufacturer #: 1635-12B
    SKU: 88280982
    $1,703.01
    Checking Pricing
         
    Lumens:750
    Voltage Rating:120VAC
    Wattage:75W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 1635-12B
    • UNSPSC 39111900
    • Lamp Type A21
    • Lumens 750
    • Wattage 75W
    • Voltage Rating 120VAC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Haztex Incandescent Hazardous and Wet Location Hand Lamp with LOVOLT In-Line Transformer 100W, 16/3 SOOW, 50 ft.