Bussmann (Eaton) 16325-1 Power Block, 760 A, 600 V, 3-Pole | Graybar Store
     
Bussmann (Eaton) - Power Block, 760 A, 600 V, 3-Pole - 16325-1
+ / - Hover over image to Zoom
Other Views

    Power Block, 760 A, 600 V, 3-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 16325-1
    SKU: 90006357
    $78.03
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amps:760A
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 16325-1
    • Voltage (Volts) 600
    • UNSPSC 39121629
    • Amps 760A
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Power Block, 760 A, 600 V, 3-Pole