Bridgeport Fittings 163-G Grounding Locknut, Zinc Die Cast, 1 in. | Graybar Store
     
Bridgeport Fittings - Grounding Locknut, Zinc Die Cast, 1 in. - 163-G
+ / - Hover over image to Zoom
Other Views

    Grounding Locknut, Zinc Die Cast, 1 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 163-G
    SKU: 25844021
    $6.41
    Checking Pricing
         
    Additional Features:Grounding locknuts provide a secure connection to the enclosure, and 3 tapped holes for proper placement of the ground lug.
    Color:Grey
    Lug Capacity:14 Solid to 4 AWG Stranded
    Standard:Listed ETL Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 163-G
    • Color Grey
    • Type Locknut
    • UNSPSC 39121311
    • Additional Features Grounding locknuts provide a secure connection to the enclosure, and 3 tapped holes for proper placement of the ground lug.
    • Finish Ball Burnished and Mirror Smooth Finish
    • Lug Capacity 14 Solid to 4 AWG Stranded
    • Materials Zinc Die Cast, Tin Plated Aluminum
    • Standard Listed ETL Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3
    • SKU Spec Sheet
      163-G Specification Sheet
      163-G Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Locknut, Grounding, Zinc Die Cast, Size 1 Inch, 14-4 Lug
    Used in place where a grounding bushing and locknut, for bonding connectors inside the box. Perfect for tight locations or fittings with shorter locknut threads. ETL Listed for use with all Bridgeport Fittings connectors.