Crouse Hinds (Eaton) CGB6915 Strain Relief Cord Connector, Feraloy® Iron Alloy, Straight, Tray Cable, 1.625 to 1.875 in., 2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Strain Relief Cord Connector, Feraloy® Iron Alloy, Straight, Tray Cable, 1.625 to 1.875 in., 2 in. - CGB6915
+ / - Hover over image to Zoom
Other Views

    Strain Relief Cord Connector, Feraloy® Iron Alloy, Straight, Tray Cable, 1.625 to 1.875 in., 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CGB6915
    SKU: 88069217
    $75.59
    Checking Pricing
         
    Additional Features:Thread Length 0.813 in.
    Cable Range (Inches):1.625 to 1.875 in.
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CGB6915
    • Size 2 in.
    • UNSPSC 39121311
    • Additional Features Thread Length 0.813 in.
    Product Overview:
    Cord connector connects cable 1.625 to 1.875 Inch to 2 inch conduit hub. Connector is straight, liquidtight and has a strain relief. Connector is constructed of electrogalvanized Feraloy® iron alloy.