Klein Tools 1625-20 Klein Havens® Grip, Wire Rope 0.75 in. | Graybar Store
     
Klein Tools - Klein Havens® Grip, Wire Rope 0.75 in. - 1625-20
+ / - Hover over image to Zoom
Other Views

    Klein Havens® Grip, Wire Rope 0.75 in.

    Manufacturer: Klein Tools
    Manufacturer #: 1625-20
    SKU: 88152499
    $162.05
    Checking Pricing
         
    Capacity:Minimum: 1 B&S .28 in.
    Wire Size:0.28" to 0.75" (7.11 to 19.05 mm)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 1625-20
    • Application Tool jaws used for holding cable.
    • Type Haven's Grips
    • UNSPSC 46182308
    • Capacity Minimum: 1 B&S .28 in.
    • Materials Drop-Forged Steel
    • Wire Size 0.28" to 0.75" (7.11 to 19.05 mm)
    • SKU Spec Sheet
      1625-20 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Klein Havens® Grip for Wire Rope 0.75"
    The Klein Tools 1625 Series Wire Rope Haven Grips are designed for use when a light, compact grip is desired and where cable deformation is not a factor. This grip also comes with a swing latch to help hold cable in the jaw.