B-Line (Eaton) 16146-12CHC Type 12 JIC Panel Enclosure, Continuous Hinge, 16 x 14 x 6 in. | Graybar Store
     
B-Line (Eaton) - Type 12 JIC Panel Enclosure, Continuous Hinge, 16 x 14 x 6 in. - 16146-12CHC
+ / - Hover over image to Zoom
Other Views

    Type 12 JIC Panel Enclosure, Continuous Hinge, 16 x 14 x 6 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 16146-12CHC
    SKU: 94023124
    $367.27
    Checking Pricing
         
    Color:ANSI 61 Grey
    Standard:UL 508, CSA C22.2, IEC 60529
    Depth:6 in.
    Height:16 in.
    Width:14 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 16146-12CHC
    • Color ANSI 61 Grey
    • Application Electrical Control and Instruments
    • Mounting Style Wall Mount
    • Type NEMA 12, IP65, JIC Continuous Hinge Cover
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Depth 6 in.
    • Height 16 in.
    • Materials Polyester Powder Coated Over Wash and Phosphate Undercoat 16 Gauge Steel
    • Width 14 in.
    • Standard UL 508, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      16146-12CHC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    type 12 jic continuous hinge cover enclosure, 16x14x6